Self-Adjusting Crimping Pliers for wire ferrules with lateral access with multi-component grips burnished 180 mm

Article no.: 97 53 14
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 53 14
EAN / GTIN 4003773041474
Manufacturer number 97 53 14
L-Number L70010 524

Description

Description:

  • NEW: Reliable hexagonal crimping of wire ferrules from 0.08 to 16 mm² (AWG 6) by simply turning and setting the adjusting wheel and all twin wire ferrules up to 2 x 10 mm² (AWG 2 x 8)
  • Automatic self-adjustment to wire ferrules with ratcheting mechanism ensuring a complete crimping cycle for consistent, reliable and fast crimping
  • Hexagonal crimp layout for near round form, particularly suitable for confined connections
  • Automatic adaptation by self-adjustment to the wire ferrule size for precise and quick crimping
  • Crimping pressure calibrated in the factory for precise crimping
  • Optimum transmission of force due to toggle lever for fatigue-reduced operation
  • Ergonomic and comfortable handle, smooth operation and lightweight
  • Crimping of wire ferrules according to DIN 46228 parts 1+4

Feature:

  • Application: Wire ferrules
  • Capacity in square millimetres: 0.08 - 16mm²
  • Number of crimping positions: 1
  • AWG: 28 - 8
  • burnished
  • with multi-component grips

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart